This product requires certification to purchase.

60 x 48 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Hydro Systems

Courtney 60 x 48 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HCOU6048ATOBISRH
  • Item #5126555
  • Manufacturer Part #COU6048ATO-BIS-RH
5 out of 5 Customer Rating
Brand image
Hydro Systems

Courtney 60 x 48 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HCOU6048ATOBISRH
  • Item #5126555
  • Manufacturer Part #COU6048ATO-BIS-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Corner tub with tile flange
  • Right hand drain
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Courtney
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Depth:
18-1/2
Drain Location:
Side
GSA Approved:
No
Height:
21
IAPMO Listed:
Yes
Installation Type:
Corner Mount
Length:
60
Material:
Plastic, Fiberglass
Overall Length:
60
Overall Width:
48
UL Listed:
Yes
UPC:
758277605878
Width:
48