24 x 16 in. 1-Bowl Acrylic Vessel Mount Rectangular Lavatory Sink in White
Crescent 24 x 16 in. 1-Bowl Acrylic Vessel Mount Rectangular Lavatory Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface material
- Freestanding sink
- Sink only, does not include additional system upgrades
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crescent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 16 in x 7 in
- Sink Depth:
- 7
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 758277643474
- Vessel Only:
- No
- WaterSense Labeled:
- No