This product requires certification to purchase.

58 x 30 in. Hydroluxe Solid Surface Freestanding Bathtub with End Drain in White

Hydro Systems

Daniela 58 x 30 in. Hydroluxe Solid Surface Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #HDLA5830STOWHI
  • Item #4891814
  • Manufacturer Part #DLA5830STO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Daniela 58 x 30 in. Hydroluxe Solid Surface Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #HDLA5830STOWHI
  • Item #4891814
  • Manufacturer Part #DLA5830STO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydro Composite Solid Surface bathtub
  • Freestanding bathtub with end drain
  • Includes half exposed tip toe waste and overflow
  • Soaking tub only bath therapy type
  • Includes tip toe drain in standard polished chrome finish
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Daniela
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
18-1/2 in
Drain Location:
Universal
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
58 in
Material:
Plastic, Reinforced Fiberglass
UL Listed:
Yes
UPC:
758277633383
Width:
30 in