DANIELA 5830 STON TUB ONLY - BISCUIT
Daniela DANIELA 5830 STON TUB ONLY - BISCUIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with end drain
- Includes half exposed tip toe waste and overflow
- Soaking tub only bath therapy type
- Includes tip toe drain in standard polished chrome finish
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Daniela
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 58
- Material:
- Hydroluxe Solid Surface
- Type:
- HDLA5830STOBIS
- UL Listed:
- Yes
- UPC:
- 758277633376
- Width:
- 30