This product requires certification to purchase.

73 x 41 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone

Hydro Systems

Danika 73 x 41 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HDAN7341ACOBON
  • Item #4211381
  • Manufacturer Part #DAN7341ACO-BON
5 out of 5 Customer Rating
Brand image
Hydro Systems

Danika 73 x 41 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HDAN7341ACOBON
  • Item #4211381
  • Manufacturer Part #DAN7341ACO-BON
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with side-center drain
  • Bathing well accommodates two bathers
  • Includes Thermal Air system injectors at the tub base
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Capacity:
95 gal
Collection:
Danika
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
18 in
Drain Location:
Side
Height:
20-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
73 in
Material:
Plastic, Fiberglass
Number of Jets:
8
Overall Length:
73 in
Overall Width:
41 in
UL Listed:
Yes
UPC:
758277606066
Volts:
115V
Width:
41 in