73 x 41 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Danika 73 x 41 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular shaped drop-in model with side-center drain
- Bathing well accommodates two bathers
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 95 gal
- Collection:
- Danika
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18
- Drain Location:
- Side
- Height:
- 20-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 73
- Material:
- Plastic, Fiberglass
- Overall Length:
- 73
- Overall Width:
- 41
- UL Listed:
- Yes
- UPC:
- 758277606080
- Volts:
- 115V
- Width:
- 41