This product requires certification to purchase.

73 x 41 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

Hydro Systems

Danika 73 x 41 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HDAN7341ATOBON
  • Item #4212254
  • Manufacturer Part #DAN7341ATO-BON
5 out of 5 Customer Rating
Brand image
Hydro Systems

Danika 73 x 41 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HDAN7341ATOBON
  • Item #4212254
  • Manufacturer Part #DAN7341ATO-BON
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with side-center drain
  • Bathing well accommodates two bathers
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Capacity:
95 gal
Collection:
Danika
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
18
Drain Location:
Side
Height:
20-3/4
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
73
Material:
Plastic, Fiberglass
Overall Length:
73
Overall Width:
41
UL Listed:
Yes
UPC:
758277606127
Width:
41