73 x 41 in. Thermal Air Drop-In Bathtub with Center Drain in White
Danika™ 73 x 41 in. Thermal Air Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring a raked deck and classic interior, the bold lines of theDanikacreate a modern masterpiece that is functional and comfortable.
- Manufactured with high-quality acrylic
- Rectangular shaped drop-in model with side-center drain
- Bathing well accommodates two bathers
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Danika™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 73 in
- Overall Width:
- 41 in
- UL Listed:
- Yes
- UPC:
- 758277606103
- Volts:
- 120V