This product requires certification to purchase.

60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

Hydro Systems

Deanna 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HDEA6036ATOWHI
  • Item #4212206
  • Manufacturer Part #DEA6036ATO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Deanna 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HDEA6036ATOWHI
  • Item #4212206
  • Manufacturer Part #DEA6036ATO-WHI
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain
  • Built-in armrests included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Deanna
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
Drain Location:
Universal
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic, Fiberglass
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes
UPC:
758277606318