60 x 40 in. Combo Drop-In Bathtub with End Drain in Biscuit
Deanna 60 x 40 in. Combo Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in with end-drain
- Built-in armrests included
- Thermal air system includes small air injectors at the base of the tub
- Includes standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Deanna
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 22
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60
- Overall Width:
- 40
- UL Listed:
- Yes
- UPC:
- 758277606356
- Volts:
- 115V
- Weight:
- 90
- Width:
- 40