72 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone
Debra 72 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop- in with built in tiered lip
- Four built-in armrests included
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 85 gal
- Collection:
- Debra
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 19-1/2
- Drain Location:
- Side
- Height:
- 22-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72
- Material:
- Plastic, Fiberglass
- Overall Length:
- 72
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277606547
- Weight:
- 90
- Width:
- 42