This product requires certification to purchase.

26 x 21 in. Rectangle Laundry Sink with Rear Drain in White

Hydro Systems

Delicate 26 x 21 in. Rectangle Laundry Sink with Rear Drain in White

  • Fast #
  • Part #HDEL2126ATAWHI
  • Item #4213642
  • Manufacturer Part #DEL2126ATA-WHI
4.9 out of 5 Customer Rating
Brand image
Hydro Systems

Delicate 26 x 21 in. Rectangle Laundry Sink with Rear Drain in White

  • Fast #
  • Part #HDEL2126ATAWHI
  • Item #4213642
  • Manufacturer Part #DEL2126ATA-WHI
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Delicate
Color Finish Category:
Whites
Color Finish Name:
White
Sink Material:
Acrylic
UL Listed:
Yes
UPC:
758277643634