This product requires certification to purchase.

60 x 30 in. Drop-In Bathtub with End Drain in White

Hydro Systems

Designer 60 x 30 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HLAC6030ATOWHI
  • Item #4355763
  • Manufacturer Part #LAC6030ATO-WHI
4 out of 5 Customer Rating
Brand image
Hydro Systems

Designer 60 x 30 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HLAC6030ATOWHI
  • Item #4355763
  • Manufacturer Part #LAC6030ATO-WHI
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
Universal
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Dual Mount, Deck Mount
Material:
Acrylic, Fiberglass
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes
UPC:
758277612319