66 x 36 in. Freestanding Bathtub Center Drain in White
Designer 66 x 36 in. Freestanding Bathtub Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 99/9 warranty on tub
- 1 year warranty on drain
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 46
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Fiberglass, Plastic
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 66
- Overall Width:
- 36
- Soaking Depth:
- 18-3/4
- UPC:
- 758277606769
- Weight:
- 165