72 x 36 in. Freestanding Rectangular Bathtub Only with Left Drain in White
Designer 72 x 36 in. Freestanding Rectangular Bathtub Only with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral waste and overflow (standard round cover)
- Freestanding bathtub with end-drain
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Integral E-Z level platform facilitates installation
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 23-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 36 in