This product requires certification to purchase.

60 x 48 in. Combo Drop-In Bathtub with End Drain in White

Hydro Systems

Duo 60 x 48 in. Combo Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HDUO6048ACOWHI
  • Item #4212992
  • Manufacturer Part #DUO6048ACO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Duo 60 x 48 in. Combo Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HDUO6048ACOWHI
  • Item #4212992
  • Manufacturer Part #DUO6048ACO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Includes both Whirlpool and Thermal Air systems
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Duo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
17-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic, Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
48 in
UL Listed:
Yes
UPC:
758277606851
Volts:
115V
Width:
48 in