60 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Duo 60 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Duo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 17-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 60
- Overall Width:
- 48
- UL Listed:
- Yes
- UPC:
- 758277606844
- Volts:
- 115V
- Width:
- 48