66 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Duo 66 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop in with end-drain
- Model comes with built in armrests and neck pillow
- Includes both Whirlpool and Thermal Air systems
- Includes cable waste and overflow
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Duo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 19
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 66
- Overall Width:
- 48
- UL Listed:
- Yes
- UPC:
- 758277607087
- Volts:
- 115V
- Width:
- 48