66 x 48 in. Whirlpool Drop-In Bathtub End Drain in White
Duo 66 x 48 in. Whirlpool Drop-In Bathtub End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop in with end-drain
- Model comes with built in armrests and neck pillow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5, 20
- Application:
- Residential
- Basin Length:
- 46
- Basin Shape:
- Rectangle
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Duo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 19
- Overall Length:
- 66
- Overall Width:
- 48
- Overflow Type:
- Round
- Soaking Depth:
- 15-1/2
- UL Listed:
- Yes
- UPC:
- 758277607155
- Volts:
- 120V
- cUPC Certified:
- No