64 x 74 in. Combo Drop-In Bathtub with End Drain in Biscuit
Eclipse 64 x 74 in. Combo Drop-In Bathtub with End Drain in Biscuit
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with right-hand drain only
- Model comes with flange and neck pillow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Eclipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 64
- Material:
- Plastic, Fiberglass
- Overall Length:
- 64
- Overall Width:
- 74
- UL Listed:
- Yes
- UPC:
- 758277607346
- Volts:
- 115V
- Width:
- 74