74 x 38 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Eileen 74 x 38 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular tub with side center drain
- Bathing well accommodates two bathers
- Includes Thermal Air system injectors at the tub base
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Eileen
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-1/2 in
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 74 in
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 74 in
- Overall Width:
- 38 in
- UL Listed:
- Yes
- UPC:
- 758277607445
- Volts:
- 115V
- Weight:
- 130 lb
- Width:
- 38 in