86 x 50 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Eileen 86 x 50 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular tub with side center drain
- Bathing well accommodates two bathers
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Eileen
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-1/2
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 19
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 86
- Material:
- Plastic, Fiberglass
- Overall Length:
- 86
- Overall Width:
- 50
- UL Listed:
- Yes
- UPC:
- 758277607599
- Volts:
- 115V
- Weight:
- 110
- Width:
- 50