This product requires certification to purchase.

86 x 50 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Hydro Systems

Eileen 86 x 50 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HEIL8650ATOBIS
  • Item #4212743
  • Manufacturer Part #EIL8650ATO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Eileen 86 x 50 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HEIL8650ATOBIS
  • Item #4212743
  • Manufacturer Part #EIL8650ATO-BIS
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular tub with side center drain
  • Bathing well accommodates two bathers
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
110 gal
Collection:
Eileen
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Depth:
16-1/2 in
Drain Location:
Side
GSA Approved:
No
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
86 in
Material:
Plastic, Fiberglass
Overall Length:
86 in
Overall Width:
50 in
UL Listed:
Yes
UPC:
758277607612
Weight:
110 lb
Width:
50 in