This product requires certification to purchase.

86 x 50 in. Combo Drop-In Bathtub with Center Drain in Biscuit

Hydro Systems

Eileen 86 x 50 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HEIL8650ACOBIS
  • Item #4211831
  • Manufacturer Part #EIL8650ACO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Eileen 86 x 50 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HEIL8650ACOBIS
  • Item #4211831
  • Manufacturer Part #EIL8650ACO-BIS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular tub with side center drain
  • Bathing well accommodates two bathers
  • Includes both Whirlpool and Thermal Air systems
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
110 gal
Collection:
Eileen
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-1/2
Drain Location:
Center
GSA Approved:
No
Height:
19
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
86
Material:
Acrylic, Fiberglass
Number of Jets:
8
Overall Length:
86
Overall Width:
50
UL Listed:
Yes
UPC:
758277607551
Weight:
110
Width:
50