86 x 50 in. Whirlpool Drop-In Bathtub with Center Drain in White
Eileen 86 x 50 in. Whirlpool Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular tub with side center drain
- Bathing well accommodates two bathers
- Includes both Whirlpool and Thermal Air systems
- Includes cable waste and overflow
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Eileen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2
- Drain Location:
- Center
- Height:
- 19
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Fiberglass
- Number of Jets:
- 10
- Overall Length:
- 86
- Overall Width:
- 50
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277607575
- Volts:
- 120V