86 x 50 in. Whirlpool Drop-In Bathtub with Center Drain in White
Eileen 86 x 50 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular tub with side center drain
- Bathing well accommodates two bathers
- Includes 10 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Eileen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 86 in
- Overall Width:
- 50 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277607667
- Volts:
- 120V