*CVR* *ELIZAB, FS THRML AIR SYS 72X
Elizabeth *CVR* *ELIZAB, FS THRML AIR SYS 72X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Requires remote blower for Thermal Air system
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 91 gal
- Collection:
- Elizabeth
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Plastic, Fiberglass
- Type:
- HELI7240ATABIS
- UL Listed:
- Yes
- UPC:
- 758277607674
- Volts:
- 115V
- Width:
- 40