This product requires certification to purchase.

66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

Hydro Systems

Elle 66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HELL6632ATABIS
  • Item #4211892
  • Manufacturer Part #ELL6632ATA-BIS
3.4 out of 5 Customer Rating
Brand image
Hydro Systems

Elle 66 x 32 in. Combo Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HELL6632ATABIS
  • Item #4211892
  • Manufacturer Part #ELL6632ATA-BIS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in tub with center drain
  • Includes cable waste and overflow
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Elle
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
18 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Plastic, Fiberglass
Overall Length:
66 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
758277607766
Volts:
115V
Weight:
110 lb
Width:
32 in