66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Elle 66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in tub with center drain
- Includes cable waste and overflow
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Collection:
- Elle
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- Height:
- 18 in
- IAPMO Listed:
- Yes
- Installation Type:
- Dual Mount, Deck Mount
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277607827
- Volts:
- 120V