This product requires certification to purchase.

72 x 36 in. Combo Drop-In Bathtub with Center Drain in White

Hydro Systems

Elle 72 x 36 in. Combo Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HELL7236ATAWHI
  • Item #4213266
  • Manufacturer Part #ELL7236ATA-WHI
3.1 out of 5 Customer Rating
Brand image
Hydro Systems

Elle 72 x 36 in. Combo Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HELL7236ATAWHI
  • Item #4213266
  • Manufacturer Part #ELL7236ATA-WHI
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in tub with center drain
  • Includes cable waste and overflow
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
83 gal
Collection:
Elle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
Center
Height:
18 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Deck Mount, Undermount
Material:
Fiberglass
Number of Jets:
6
Overall Length:
72 in
Overall Width:
36 in
Pump Location:
Rear
UL Listed:
Yes
UPC:
758277607902
Volts:
120V