This product requires certification to purchase.

60 x 32 in. Soaker Drop-In Bathtub with End Drain in Almond

Hydro Systems

Entré 60 x 32 in. Soaker Drop-In Bathtub with End Drain in Almond

  • Fast #
  • Part #HENT6032GTOALMLH
  • Item #5126602
  • Manufacturer Part #ENT6032GTO-ALM-LH
4.9 out of 5 Customer Rating
Brand image
Hydro Systems

Entré 60 x 32 in. Soaker Drop-In Bathtub with End Drain in Almond

  • Fast #
  • Part #HENT6032GTOALMLH
  • Item #5126602
  • Manufacturer Part #ENT6032GTO-ALM-LH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Soaking Tub only bath therapy type
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Entré
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Configuration:
Soaker
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
18 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
758277608497
Weight:
90 lb
Width:
32 in