This product requires certification to purchase.

60 x 32 in. Rectangle Whirlpool Bathtub with Thermal Air System and Right Hand Drain in White

Hydro Systems

Entre 60 x 32 in. Rectangle Whirlpool Bathtub with Thermal Air System and Right Hand Drain in White

  • Fast #
  • Part #HENT6032GTAWHIRH
  • Item #5126651
  • Manufacturer Part #ENT6032GTA-WHI-RH
5 out of 5 Customer Rating
Brand image
Hydro Systems

Entre 60 x 32 in. Rectangle Whirlpool Bathtub with Thermal Air System and Right Hand Drain in White

  • Fast #
  • Part #HENT6032GTAWHIRH
  • Item #5126651
  • Manufacturer Part #ENT6032GTA-WHI-RH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Entre
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
Right
Height:
18 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
32 in
Pump Location:
Left
UL Listed:
Yes
UPC:
758277608169
Volts:
120V
Width:
32 in