60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Bone
Entr
60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gel coat model
- Rectangular shaped drop-in model with tile flange
- Model comes with 3 sided tile flange
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
-
Entr
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Fiberglass
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- Yes
- UPC:
- 758277608473
- Volts:
- 115V
- Weight:
- 80
- Width:
- 32