This product requires certification to purchase.

66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

Hydro Systems

Entr 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

  • Fast #
  • Part #HENT6632GTOBONLH
  • Item #5126395
  • Manufacturer Part #ENT6632GTO-BON-LH
4.8 out of 5 Customer Rating
Brand image
Hydro Systems

Entr 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

  • Fast #
  • Part #HENT6632GTOBONLH
  • Item #5126395
  • Manufacturer Part #ENT6632GTO-BON-LH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Soaking Tub only bath therapy type
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Entr
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
15-1/2
Drain Location:
End
GSA Approved:
No
Height:
18
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
66
Material:
Fiberglass
Overall Length:
66
Overall Width:
32
UL Listed:
Yes
UPC:
758277608671
Weight:
95
Width:
32