60 x 60 in. Acrylic Corner Bathtub with Center Front Drain in White
Erica 60 x 60 in. Acrylic Corner Bathtub with Center Front Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in tub with built in armrests
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Erica
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- UPC:
- 758277608817
- Width:
- 52-1/2 in