60 x 60 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Erica 60 x 60 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in tub with built in armrests
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Erica
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 19-3/4
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 22-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60
- Overall Width:
- 60
- UL Listed:
- Yes
- UPC:
- 758277608749
- Volts:
- 115V
- Width:
- 60