This product requires certification to purchase.

*CVR* ESTEE, FS THRML AIR SYS 66X32

Hydro Systems

Estee *CVR* ESTEE, FS THRML AIR SYS 66X32

  • Fast #
  • Part #HEST6632ATABON
  • Item #4711804
  • Manufacturer Part #EST6632ATA-BON
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Estee *CVR* ESTEE, FS THRML AIR SYS 66X32

  • Fast #
  • Part #HEST6632ATABON
  • Item #4711804
  • Manufacturer Part #EST6632ATA-BON
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Waste and Overflow included in standard polished chrome finish
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
43 gal
Collection:
Estee
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
16
Drain Location:
Center
GSA Approved:
No
Height:
24
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
66
Material:
Plastic, Fiberglass
Type:
HEST6632ATABON
UL Listed:
Yes
UPC:
758277608862
Volts:
115V
Weight:
155
Width:
32