*CVR* ESTEE, FS TUB ONLY 66X32 - -B
Estee *CVR* ESTEE, FS TUB ONLY 66X32 - -B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Waste and Overflow included in standard polished chrome finish
- Soaking tub only bath therapy type
- Integral E-Z level platform facilitates installation
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 43 gal
- Collection:
- Estee
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 16
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66
- Material:
- Plastic, Fiberglass
- Type:
- HEST6632ATOBON
- UL Listed:
- Yes
- UPC:
- 758277608893
- Weight:
- 135
- Width:
- 32