60 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Evansport 60 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with side center drain
- Includes Built-in armrests
- Includes Thermal Air system injectors at the tub base
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Evansport
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 20-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- UPC:
- 758277608992
- Volts:
- 115V
- Weight:
- 130 lb
- Width:
- 42 in