60 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Evansport 60 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with side center drain
- Includes Built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Evansport
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 20-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Overall Length:
- 60
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277609029
- Volts:
- 115V
- Weight:
- 130
- Width:
- 42