72 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Evansport 72 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with side center drain
- Includes Built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Evansport
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 18-1/2
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72
- Material:
- Plastic, Fiberglass
- Overall Length:
- 72
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277609135
- Volts:
- 115V
- Weight:
- 130
- Width:
- 42