72 x 36 in. Acrylic and Reinforced Fiberglass Oval Bathtub with Center Drain in White
Eveline 72 x 36 in. Acrylic and Reinforced Fiberglass Oval Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with linear integral waste and overflow
- Includes built-in faucet deck
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Eveline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- UPC:
- 758277637282
- Width:
- 36