This product requires certification to purchase.

40 x 40 in. Drop-In Bathtub with Corner Drain in White

Hydro Systems

Fuji 40 x 40 in. Drop-In Bathtub with Corner Drain in White

  • Fast #
  • Part #HFUJ4040GTOWHI
  • Item #4211488
  • Manufacturer Part #FUJ4040GTO-WHI
4.5 out of 5 Customer Rating
Brand image
Hydro Systems

Fuji 40 x 40 in. Drop-In Bathtub with Corner Drain in White

  • Fast #
  • Part #HFUJ4040GTOWHI
  • Item #4211488
  • Manufacturer Part #FUJ4040GTO-WHI
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gel coat model
  • Square drop-in with circular bathing well
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Fuji
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/2
Drain Location:
Corner
GSA Approved:
No
Height:
32
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Fiberglass
Overall Length:
40
Overall Width:
40
UL Listed:
Yes
UPC:
758277609562