40 x 40 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Fuji 40 x 40 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Gel coat model
- Square drop-in with circular bathing well
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 35
- Capacity:
- 65 gal
- Collection:
- Fuji
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 29-1/2
- Drain Location:
- Center, Side
- Height:
- 32
- Installation Type:
- Drop-in
- Length:
- 40
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 40
- Overall Width:
- 40
- UPC:
- 758277609463
- Volts:
- 115V
- Width:
- 40