60 x 40 in. Whirlpool Drop-In Bathtub with Center Drain in White
Fuji 60 x 40 in. Whirlpool Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop in with oval bathing well
- Must specify overflow location
- Includes 8 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 75 gal
- Collection:
- Fuji
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/2
- Drain Location:
- Center
- Height:
- 26
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 60
- Overall Width:
- 40
- UPC:
- 758277609722
- Volts:
- 115V
- Width:
- 40