66 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
Galaxie 66 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in tub with side center drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Galaxie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4
- Drain Location:
- Center
- Height:
- 18-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Dual Mount, Deck Mount
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66
- Overall Width:
- 42
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277610186
- Volts:
- 120V