This product requires certification to purchase.

74 x 44 in. Drop-In Bathtub with Center Drain in White

Hydro Systems

Galaxie 74 x 44 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HGAL7444ATOWHI
  • Item #4212343
  • Manufacturer Part #GAL7444ATO-WHI
4.6 out of 5 Customer Rating
Brand image
Hydro Systems

Galaxie 74 x 44 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HGAL7444ATOWHI
  • Item #4212343
  • Manufacturer Part #GAL7444ATO-WHI
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in tub with side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Galaxie
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-3/4
Drain Location:
Center
GSA Approved:
No
Height:
18-1/2
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Overall Length:
74
Overall Width:
44
UL Listed:
Yes
UPC:
758277610452