GEORGETOWN 7035 METRO TUB ONLY-BISCUIT
Georgetown GEORGETOWN 7035 METRO TUB ONLY-BISCUIT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 103 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 100 gal
- Collection:
- Georgetown
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 69 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- UPC:
- 758277630214
- Width:
- 35 in