This product requires certification to purchase.

58 x 36 in. Hydroluxe Solid Surface Oval Bathtub in White

Hydro Systems

Guthrie 58 x 36 in. Hydroluxe Solid Surface Oval Bathtub in White

  • Fast #
  • Part #MWHGUT5836MTOWHI
  • Item #7078622
  • Manufacturer Part #GUT5836MTO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Guthrie 58 x 36 in. Hydroluxe Solid Surface Oval Bathtub in White

  • Fast #
  • Part #MWHGUT5836MTOWHI
  • Item #7078622
  • Manufacturer Part #GUT5836MTO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • Includes built in shelf
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Guthrie
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
58 in
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Width:
36 in