*EXC 68X34 CNTR SLD SURF FS BATH *H
Hyde *EXC 68X34 CNTR SLD SURF FS BATH *H
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 107 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 97 gal
- Collection:
- Hyde
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67-1/2 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 33-3/4 in